Welcome to Würth Slowakia For trade customers only

Self-drilling screw With square drive

Steel zinc plated pan head square socket
SCR-DBIT-PANHD-(A2K)-R2-4,2X19

Art.-no. 0207034219

EAN 4053479101460

Price for selected packaging unit
Self-drilling screw With square drive

Art.-no. 0207034219

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

in accordance with DIN 7504

Screws are in accordance with DIN 7504


Cheese head design


Square drive


Stability during drilling and screwing


  • Thanks to its square drive, this screw is stable during drilling and screwing

Version: galvanised steel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis screw is used extensively in air duct technology in particular.

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

4.2 mm

Length (l1)

19 mm

Internal drive

R2

Head type

Flat head

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information