Welcome to Würth Slowakia For trade customers only

Self-drilling window construction screw FEBOS®

FEBOS steel zinc plated raised countersunk head H
SCR-DBIT-RSDCS-H2-(A2K)-3,9X32

Art.-no. 0207183932

EAN 4038898844006

Price for selected packaging unit
Self-drilling window construction screw FEBOS®

Art.-no. 0207183932

Price for selected packaging unit
Quantity
PU
x 2500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, galvanized blue passivated, raised countersunk head, PH drive, for non-automated screw connections
  • Tapping screw thread

  • Self-drilling window construction screw for use in UPVC window construction

  • For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice

Please also note the information on the overview page.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

ST3.9

Length (l1)

32 mm

Head diameter (dk)

7 mm

Head height (k1)

3.05 mm

Drill tip length (lp)

4.5 mm

Drill tip diameter (dp)

3.1 mm

Internal drive

H2

Head type

Raised countersunk head

Shape of tip

Drilling tip

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information