Self-locking shelf support connector
Shelf support connector
SHLFSPRT-ZD-(ZN)-BLACK-D20MM
Art.-no. 0683242055
EAN 4024835160094
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The shelf support is secured by turning the cross recessed screw in the row of drill holes
- The metal fittings are manually pressed into the shelf
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Die-cast zinc |
Surface | Zinc plated black |
Diameter | 18 mm |
Suitable for shelf thickness | 20 mm |