Welcome to Würth Slowakia For trade customers only

Self-sealing cable grommet, polyethylene Metric according to EN 60423

Twist nipple, metric PE-LD
TWSTNPL-POLYETHYLEN-LIGHTGRAY-M16X1,5

Art.-no. 096773516

EAN 4038898255680

Price for selected packaging unit
Self-sealing cable grommet, polyethylene Metric according to EN 60423

Art.-no. 096773516

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Use in installation areas without special requirements

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Connection thread

M16 x 1.5

Design

Open

Min./max. cable diameter

5-8.5 mm

Thread length (metric thread)

8.0 mm

IP protection class

IP 54

Material

LDPE - Low density polyethylene

Halogen-free

Yes

Silicone-free

Yes

Min. cable diameter

5 mm

Max. cable diameter

8.5 mm

Min. temperature conditions

-30 °C

Max. temperature conditions

90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information