Self-tapping screw
DIN7500-1 steel zp th-l. pass. flat hd TX shape PE
SCR-RSD-DIN7500-PE-TX20-(VZD)-M4X10
Art.-no. 401654 10
EAN 4059608353687
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7500-1, galvanised steel, flat head, TX drive, thick-film passivated (VZD)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 10 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 3.1 mm |
Head type | Pan head |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Thread type | Metric thread |
Internal drive | TX20 |
Standards | DIN 7500 |
RoHS-compliant | Yes |
