Welcome to Würth Slowakia For trade customers only

Self-tapping screw with bugle head

GEFU steel zinc flake silver TXP bugle head
SCR-CS-22MM-DIN7500-TXP40-ZFSHL-M8X50

Art.-no. 0209920850

EAN 4062856137152

Price for selected packaging unit
Self-tapping screw with bugle head

Art.-no. 0209920850

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7500-1, large head, case-hardened steel (-O-), zinc flake silver, TXplus

Thread-rolling screw with large countersunk head for securing floor panels to steel substructures



Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.

Notice

The grooving tip is not suitable for mounting. Grooving tip length is 5XP (P = thread pitch, at diameter M8 P = 1.25 mm).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Floor plate mounting for trailers, loading areas, storage areas, etc.

Instructions
  • Pre-drill floor panel (wood/multi-layer board or similar) at least dia. 9 mm

  • Countersink the holes in the floor panel according to the large countersunk head of the screw or set countersinking depth

  • Pre-drill the steel substructure for the M8 thread groove

  • Select the drill diameter according to the material strength and thickness (recommended dia. 7.2 mm)


Preliminary testing is recommended.

Thread type x nominal diameter (d1)

M8

Length (l1)

50 mm

Head diameter (dk)

22.5 mm

Head height (k1)

6 mm

Standards

DIN 7500-1

Material

Steel

Surface

Flake zinc silver

Internal drive

TXP40

Thread type

Metric thread

Guideline values for hole diameters

7.2 mm

Thread design

Partial thread

Head type

Bugle head

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Short design for all common TX screw sizes
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX40-GREEN-1/4IN-L70MM

Bit for all common TX screw sizes
x 5 pcs
Conical countersink HSCo 90° with cross hole

CNTSNK-CRSHO-HSCO-90DGR-(D20-25MM)

For chatter-free deburring and countersinking of holes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information