Welcome to Würth Slowakia For trade customers only

Self-tapping screws, countersunk head assortment 2,408 pieces

GEFU sst A2 cntrsnk hd assortment 2408 pcs Sysko
SCR-GEFU-SYSKO-CS-A2-2408PCS

Art.-no. 5964022000

EAN 4058794430004

Price for selected packaging unit
Self-tapping screws, countersunk head assortment 2,408 pieces

Art.-no. 5964022000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel, plain, Taptite 2000 thread, hexalobular socket in system case 4.4.1
  • A2 stainless steel self-tapping screw assortment

  • Countersunk head with TX drive M3, M4, M5 and M6, including core drill (recommendation) and bits
Notice

The suitability of the GEFU for the application or component in question must be determined through preliminary testing.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Examples of materials suitable for this type of non-cutting direct screw connection are ductile materials such as aluminium, zinc, brass, copper etc.

Material

Stainless steel A2

Surface

Plain

Number of pieces in assortment/set

2408 PCS

Product weight (per item)

5170.000 g

Self-tapping screws, countersunk head assortment 2,408 pieces including:
200 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX10-A2-M3,0X6

Description:
M3 x 6
Stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX10-A2-M3,0X8

Description:
M3 x 8
Stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX10-A2-M3,0X10

Description:
M3 x 10
Stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX20-A2-M4,0X8

Description:
M4 x 8
Stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX20-A2-M4,0X10

Description:
M4 x 10
Stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX20-A2-M4,0X12

Description:
M4 x 12
Stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX20-A2-M4,0X16

Description:
M4 x 16
Stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX25-A2-M5,0X10

Description:
M5 x 10
Stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX25-A2-M5,0X12

Description:
M5 x 12
Stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX25-A2-M5,0X16

Description:
M5 x 16
Stainless steel A2, plain, anti-friction coating
Quantity: 200 x
100 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX25-A2-M5,0X20

Description:
M5 x 20
Stainless steel A2, plain, anti-friction coating
Quantity: 100 x
100 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX30-A2-M6,0X12

Description:
M6 x 12
Stainless steel A2, plain, anti-friction coating
Quantity: 100 x
100 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX30-A2-M6,0X16

Description:
M6 x 16
Stainless steel A2, plain, anti-friction coating
Quantity: 100 x
50 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX30-A2-M6,0X20

Description:
M6 x 20
Stainless steel A2, plain, anti-friction coating
Quantity: 50 x
50 x
GEFU® thread-rolling screw with Taptite 2000® thread, countersunk head with hexalobular drive

SCR-CS-TT2000-TX30-A2-M6,0X30

Description:
M6 x 30
Stainless steel A2, plain, anti-friction coating
Quantity: 50 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT TX C 6,3 (1/4)

Description:
TX10
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

TX BIT 1/4 INCH L26MM TX 20

Description:
TX20
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

TX BITS 1/4 L26MM TX 25

Description:
TX25
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

TX BITS 1/4 INCH L26MM TX 30

Description:
TX30
Short design for all common TX screw sizes
Quantity: 1 x
1 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D2,8

Description:
2.8 mm
The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D3,7

Description:
3.7 mm
The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D4,6

Description:
4.6 mm
The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D5,6

Description:
5.6 mm
The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information