Self-tapping thread insert with cutting slot
Thread insert w.cutting slot stainless steel plain
THRINRT-SLFCUT-SL-1.4305-M3
Art.-no. 0660303030
EAN 4058462081262
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Saves time during thread repair and thread reinforcement
- For producing high-strength screw connections and other threaded connections in materials with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.
- The inserts are simply screwed into a pre-drilled or pre-cast hole
- Cutting effect due to sharp edges and interrupted threads of the male thread
- The front threads are bevelled for easier cutting and insertion
- The cutting slot keeps the thread inserts anchored even during strong vibrations or shaking of the workpiece.
- Made of stainless steel 1.4305
Product information
Datasheets(X)
Application area
- Applications in the entire metal and plastic processing industry
- Thread reinforcement on tools with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.
- For repairing torn-out threads
- Usual applications:
- For light metals and metals with a strength up to approx. 400 N/mm²
- For cast iron with hardness up to approx. 220 HB
- Plastic and fibreglass-reinforced plastic
(Tests on the original component are recommended, particularly near edges.)
![]() | |
Material | Stainless steel A1, 1.4305 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d) | M3 |
Length (L) | 6 mm |
Outer diameter x pitch (D) | 5 x 0.5 mm |
Min./max. drill hole diameter | 4.6-4.8 mm |
