Semi-orthopaedic insoles
Semi-orthopaedic insoles
SEMI ORTHOPEDIC INLAY SOLE LOW 41
Art.-no. M437390041
EAN 4251692849941
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The orthopaedic insoles are available in three designs; each design is very comfortable and is also suitable for ESD shoes.
- Maximum comfort
- 2 mm EVA material laminated with conductive textile cover
- Appealing design
- Suitable for ESD safety shoes
- Certified according to DGUV 112-191 and Austrian standard Ö-Norm Z 1259
- Available in 3 forms: Pad below average (green colour), pad average (blue colour), pad above average (red colour)
Product information
Datasheets(X)
Colour | Green |
Size | 41 |
Washable at | Handwash |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |