Welcome to Würth Slowakia For trade customers only

Semi-orthopaedic insoles

Semi-orthopaedic insoles
SEMI ORTHOPEDIC INLAY SOLE LOW 42

Art.-no. M437390042

EAN 4251692849958

Price for selected packaging unit
Semi-orthopaedic insoles

Art.-no. M437390042

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The orthopaedic insoles are available in three designs; each design is very comfortable and is also suitable for ESD shoes.
  • Maximum comfort

  • 2 mm EVA material laminated with conductive textile cover

  • Appealing design

  • Suitable for ESD safety shoes

  • Certified according to DGUV 112-191 and Austrian standard Ö-Norm Z 1259

  • Available in 3 forms: Pad below average (green colour), pad average (blue colour), pad above average (red colour)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green

Size

42

Washable at

Handwash

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information