Welcome to Würth Slowakia For trade customers only

Sensomatic pair of traverses

Pair of traverses Sensomatic incl. traverse cable
TRAVPAIR-F.GUID-SENSOM-750MM

Art.-no. F121100285

EAN 9003012439265

Price for selected packaging unit
Sensomatic pair of traverses

Art.-no. F121100285

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Includes traverse cable

2-in-1 combination


  • Electro-mechanical opening system with soft-close, could not be easier to open and close, with mechanical damping system

  • Drawer opens with electronic support

  • Soft-close


Sensomatic


  • Start opening by quickly tapping on or pulling anywhere on the entire front panel

  • One power supply unit supplies up to 30 opening units

  • Up to three drawers can be tapped at the same time

  • Lowest installation depth on the market between the back wall of the drawer and the unit


Easy to install


Minimum cabling — plug & play

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

One opening unit for all weight classes and body widths up to 1200 mm

Material

Aluminium

Length

750 mm

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information