Welcome to Würth Slowakia For trade customers only

Series 2000 comfort connection with push-in tip For Würth PU hoses

Plug-in sleeve comfort connection, series 2000
NOZ-THR-PN-R1/4IN-8X12MM

Art.-no. 0699100980

EAN 4048539224470

Price for selected packaging unit
Series 2000 comfort connection with push-in tip For Würth PU hoses

Art.-no. 0699100980

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.


Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.



Airtight connections


Low power consumption and high efficiency



Hardened steel nipples


For max. load-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings



Material: Steel



Male thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pneumatic connection (A)

R 1/4 inch ET

Suitable for hose internal diameter

8.0 mm

Suitable for hose external diameter

12.0 mm

Width across flats (SW)

19 mm

Length (L)

41 mm

Flow capacity

2100 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information