Series 2000 comfort connection with push-in tip for WÜRTH PU hoses
NOZ-THR-PN-R1/4IN-9,5X13,5MM
Art.-no. 0699100995
EAN 4048539224555
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With external thread
- High flow rates of up to 2,100 l/min and a maximum working pressure of 16 bar ensure optimum compressed air supply and full power delivery for consumers - for higher productivity and lower energy costs
- Airtight connections ensure low energy use and high efficiency
- Hardened steel nipples ensure maximum load capacity and a long service life
- Exposed surfaces are chrome plated, nickel plated or zinc plated and offer high corrosion resistance and protection under demanding conditions
- The 2000 series fittings comply with the Euro standard, have a nominal diameter of 7.6 mm and are compatible with other pneumatic fittings due to the Euro profile
- Material: steel
Product information
Datasheets(X)
Pneumatic connection (A) | R 1/4 inch ET |
Suitable for hose internal diameter | 9.5 mm |
Suitable for hose external diameter | 13.5 mm |
Width across flats (SW) | 21 mm |
Length (L) | 43 mm |
Flow capacity | 2100 l/min |