Serrated dowel
DWL-WO-BEECH-1KG-12X120
Art.-no. 0907012120
EAN 4011231854573
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Design: Common beech
- Chamfered on both sides
- 8–10% wood moisture content
Product information
Datasheets(X)
![]() | |
Diameter (d1) | 12 mm |
Length (l1) | 120 mm |
Diameter x length | 12 x 120 mm |
Number per kg | 100 PCS |
Min./max. wood moisture | 8-10 % |
Material | Red beech |
Weight of content | 5 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
