Welcome to Würth Slowakia For trade customers only

Serrated grinding sleeve

Serrated grinding sleeve
FLPBA-ZC-G40-35X20X22

Art.-no. 0589502024

EAN 4050641967459

Price for selected packaging unit
Serrated grinding sleeve

Art.-no. 0589502024

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Replaces sanding sleeves, flap wheels, sanding tips and even carbide burrs. Makes it possible to achieve perfect surface results.

Comfortable and rapid work


Extremely soft operation with a very high rate of material removal, outstanding service life and the lowest possible surface roughness, with a perfect surface finish thanks to the abrasive flaps.



Less vibration and noise


compared to mounted points and carbide burrs thanks to the abrasive flaps



The ideal solution to many problems


The serrated grinding sleeve ensures an extremely high rate of material removal, even in the narrowest spaces.

Notice

For optimum service life results, work only with a low contact pressure. The recommended rotation speed depends on the application and the material to be processed. The maximum permitted circumferential speed is 30 m/s, which is not the same as the recommended rotation speed. Do not allow grinding sleeves to protrude beyond the sanding belt mount. Follow general working and safety precautions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.


Especially suited to the processing of stainless steel, alloyed and unalloyed steel, structural steel, tool steel, soft non-ferrous metals, plastics and wood. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

Outer diameter

35 mm

Width

20 mm

Internal diameter

22 mm

Grid size

40

Min./max. recommended rotation speed

5500-18500 rpm

Max. rotation speed

19100 rpm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Serrated grinding sleeve mount for serrated grinding sleeves

SNDBLSPRT-RBR-22X20X6MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information