Welcome to Würth Slowakia For trade customers only

Serrated lock ring Type VSK

Steel mechanically applied zinc coating VSK
SHAKEPROOF-WSH-VSK-(MZN)-D10,2

Art.-no. 040171110
EAN 4038898448280

Price for selected packaging unit
Serrated lock ring Type VSK

Art.-no. 040171110

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mechanically galvanised steel (MZN), VSK
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

10.200 mm

Thickness (h1)

1.8 mm

Höhe

3.15 mm

Werkstoff

Steel

Oberfläche

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information