Serrated lock ring Type VSK
Steel mechanically applied zinc coating VSK
SHAKEPROOF-WSH-VSK-(MZN)-D5,1
Art.-no.
04017115
EAN 4038898117346
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Mechanically galvanised steel (MZN), VSK
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 5.100 mm |
Épaisseur (h1) | 1 mm |
Altezza | 1.7 mm |
Material | Steel |
Finition | Zinc plated |
RoHS-compliant | Yes |