Serrated lock ring, shape VSK
Steel, zinc flake, silver Geomet VSK
SERRG-VSK-(GEO)-D16,2
Art.-no.
040177116
EAN 4048539198078
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel zinc flake, silver (GEOMET) VSK
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 27.4 mm |
Thickness (h1) | 2.8 mm |
Height | 5.1 mm |
Slot width (s1) | 2.8 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Form | VSK |