Welcome to Würth Slowakia For trade customers only

Serrated lock ring, shape VSK

Steel, zinc flake, silver Geomet VSK
SERRG-VSK-(GEO)-D18,2

Art.-no. 040177118
EAN 4048539199433

Price for selected packaging unit
Serrated lock ring, shape VSK

Art.-no. 040177118

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel zinc flake, silver (GEOMET) VSK
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M18

Internal diameter (d1)

18.2 mm

Outer diameter (d2)

29.4 mm

Thickness (h1)

2.8 mm

Height

5.1 mm

Slot width (s1)

2.8 mm

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Form

VSK

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information