Serrated lock ring, shape VSK
Steel, zinc flake, silver Geomet VSK
SERRG-VSK-(GEO)-D27,5
Art.-no.
040177127
EAN 4055374602301
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel zinc flake, silver (GEOMET) VSK
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M27 |
Internal diameter (d1) | 27.5 mm |
Outer diameter (d2) | 43 mm |
Thickness (h1) | 4 mm |
Height | 7.5 mm |
Slot width (s1) | 4 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Form | VSK |