Serrated lock ring, shape VSK
Steel, zinc flake, silver Geomet VSK
SERRG-VSK-(GEO)-D5,1
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.1 mm |
Outer diameter (d2) | 9.2 mm |
Thickness (h1) | 1 mm |
Height | 1.7 mm |
Slot width (s1) | 1 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 480 h |
Form | VSK |
Datasheets(X)
CAD data (available after login)