Welcome to Würth Slowakia For trade customers only

Serrated lock ring, shape VSK

Greased steel VSK
SERRG-VSK-GREASED-D5,1

Art.-no. 04017015
EAN 4046778285078

Price for selected packaging unit
Serrated lock ring, shape VSK

Art.-no. 04017015

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Greased plain steel, VSK
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Internal diameter (d1)

5.1 mm

Outer diameter (d2)

9.2 mm

Thickness (h1)

1 mm

Height

1.7 mm

Slot width (s1)

1 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Form

VSK

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information