Serrated lock ring, shape VSK
Greased steel VSK
SERRG-VSK-GREASED-D6,1
Art.-no.
04017016
EAN 4063275120541
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Greased plain steel, VSK
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Outer diameter (d2) | 11.8 mm |
Thickness (h1) | 1.3 mm |
Height | 2.2 mm |
Slot width (s1) | 1.3 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | VSK |