Serrated lock ring, shape VSK
Steel mechanically applied zinc coating yellow VSK
SERRG-VSK-(MZG)-D14,2
Art.-no. 040172114
EAN 4038898117551
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Mechanically galvanised steel (MZG)
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Suitable for screw thread | M14 | 
| Internal diameter (d1) | 14.2 mm | 
| Outer diameter (d2) | 24.1 mm | 
| Thickness (h1) | 4.3 mm | 
| Slot width (s1) | 2.4 mm | 
| Material | Steel | 
| Surface | Zinc plated yellow | 
| RoHS-compliant | No | 
| Form | VSK | 
 
