Serrated lock ring, shape VSK
Steel mechanically applied zinc coating yellow VSK
SERRG-VSK-(MZG)-D20,2
Art.-no. 040172120
EAN 4045727545317
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Mechanically galvanised steel (MZG)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 20.2 mm |
Outer diameter (d2) | 33.6 mm |
Thickness (h1) | 5.9 mm |
Slot width (s1) | 3.2 mm |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | VSK |
