Welcome to Würth Slowakia For trade customers only

Serrated lock ring, shape VSK

Steel mechanically applied zinc coating yellow VSK
SERRG-VSK-(MZG)-D22,5

Art.-no. 040172122

EAN 4038898015598

Price for selected packaging unit
Serrated lock ring, shape VSK

Art.-no. 040172122

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mechanically galvanised steel (MZG)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M22

Internal diameter (d1)

22.5 mm

Outer diameter (d2)

35.9 mm

Thickness (h1)

5.9 mm

Slot width (s1)

3.2 mm

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

VSK

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information