Welcome to Würth Slowakia For trade customers only

Serrated lock ring, shape VSK Steel plain, greased

Greased steel VSK
SERRG-VSK-GREASED-D24,5

Art.-no. 040170124

EAN 4038898016717

Price for selected packaging unit
Serrated lock ring, shape VSK Steel plain, greased

Art.-no. 040170124

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Suitable for screw thread

M24

Internal diameter (d1)

24.5 mm

Outer diameter (d2)

40 mm

Thickness (h1)

4 mm

Height

7.5 mm

Slot width (s1)

4 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Form

VSK

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information