Serrated lock ring, shape VSK Steel plain, greased
Greased steel VSK
SERRG-VSK-GREASED-D4,1
Art.-no. 04017014
EAN 4038898016748
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.1 mm |
Outer diameter (d2) | 7.6 mm |
Thickness (h1) | 0.8 mm |
Height | 1.4 mm |
Slot width (s1) | 0.8 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | VSK |
