Welcome to Würth Slowakia For trade customers only

Serrated lock ring, shape VSK Steel with silver zinc-flake coating (GEOMET)

Steel, zinc flake, silver Geomet VSK
SERRG-VSK-(GEO)-D14,2

Art.-no. 040177114

EAN 4048539199389

Price for selected packaging unit
Serrated lock ring, shape VSK Steel with silver zinc-flake coating (GEOMET)

Art.-no. 040177114

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Suitable for screw thread

M14

Internal diameter (d1)

14.6 mm

Outer diameter (d2)

24.1 mm

Thickness (h1)

2.4 mm

Height

4.3 mm

Slot width (s1)

2.4 mm

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Form

VSK

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information