Welcome to Würth Slowakia For trade customers only

Serrated lock ring, shape VSK Steel with silver zinc-flake coating (GEOMET)

Steel, zinc flake, silver Geomet VSK
SERRG-VSK-(GEO)-D4,1

Art.-no. 04017714

EAN 4048539198412

Price for selected packaging unit
Serrated lock ring, shape VSK Steel with silver zinc-flake coating (GEOMET)

Art.-no. 04017714

Price for selected packaging unit
Quantity
PU
x 10000 pcs
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
Suitable for screw thread

M4

Internal diameter (d1)

4.1 mm

Outer diameter (d2)

7.6 mm

Thickness (h1)

0.8 mm

Height

1.4 mm

Slot width (s1)

0.8 mm

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

480 h

Form

VSK

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information