Welcome to Würth Slowakia For trade customers only

Serrated lock ring, shape VSK Steel with silver zinc-flake coating (GEOMET)

SERRG-VSK-(GEO)-D6,1

Art.-no. 04017716

EAN 4048539198436

Price for selected packaging unit
Serrated lock ring, shape VSK Steel with silver zinc-flake coating (GEOMET)

Art.-no. 04017716

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Internal diameter (d1)

6.1 mm

Outer diameter (d2)

11.8 mm

Thickness (h1)

1.3 mm

Height

2.2 mm

Slot width (s1)

1.3 mm

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

480 h

Form

VSK

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information