Serrated lock ring, shape VSKD A2 stainless steel, plain, VSKD
A2 stainless steel VSKD
SERRG-A2-VSKD-D20
Art.-no. 040470020
EAN 4038898035763
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 20.2 mm |
Outer diameter (d2) | 33.6 mm |
Thickness (h1) | 3.80 mm |
Height | 6.30 mm |
Slot width (s1) | 2.9 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | VSKD |
