Serrated lock ring, shape VSKD A2 stainless steel, plain, VSKD
A2 stainless steel VSKD
SERRG-A2-VSKD-D24
Art.-no. 040470024
EAN 4052713735911
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 24.5 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 4.80 mm |
Height | 6.30 mm |
Slot width (s1) | 3.7 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | VSKD |
