Serrated lock ring, shape VSKD A2 stainless steel, plain, VSKD
SERRG-A2-VSKD-D6
Art.-no. 04047006
EAN 4038898539513
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Outer diameter (d2) | 11.8 mm |
Thickness (h1) | 1.5 mm |
Height | 2.40 mm |
Slot width (s1) | 1.1 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | VSKD |
