Welcome to Würth Slowakia For trade customers only

Serrated lock ring, shape VSKD A2 stainless steel, plain, VSKD

A2 stainless steel VSKD
SERRG-A2-VSKD-D8

Art.-no. 04047008
EAN 4038898588603

Price for selected packaging unit
Serrated lock ring, shape VSKD A2 stainless steel, plain, VSKD

Art.-no. 04047008

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
Suitable for screw thread

M8

Internal diameter (d1)

8.1 mm

Outer diameter (d2)

14.8 mm

Thickness (h1)

1.9 mm

Height

3 mm

Slot width (s1)

1.4 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

VSKD

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information