Welcome to Würth Slowakia For trade customers only

Serrated lock ring, shape VSKD A2 stainless steel, plain, VSKD

A2 stainless steel VSKD
SERRG-VSKD-A2-D4

Art.-no. 04047004

EAN 4064154993263

Price for selected packaging unit
Serrated lock ring, shape VSKD A2 stainless steel, plain, VSKD

Art.-no. 04047004

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Internal diameter (d1)

4.1 mm

Outer diameter (d2)

7.6 mm

Thickness (h1)

0.8 mm

Height

1.40 mm

Slot width (s1)

0.6 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

VSKD

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information