Serrated lock ring, shape VSKZ
Steel, zinc flake, silver Geomet VSKZ
SERRG-VSKZ-(GEO)-D8,1
Art.-no.
04017728
EAN 4048539199297
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel zinc flake, silver (GEOMET) VSKZ
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.1 mm |
Außendurchmesser (d2) | 12.7 mm |
Thickness (h1) | 2 mm |
Höhe | 3.2 mm |
Slot width (s1) | 2 mm |
Werkstoff | Steel |
Oberfläche | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 480 h |
Form | VSKZ |