Serrated lock ring, shape VSKZ
Greased steel VSKZ
SERRG-VSKZ-GREASED-D10,2
Art.-no.
040170310
EAN 4046778936345
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Greased plain steel, VSKZ
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 16.1 mm |
Thickness (h1) | 2.5 mm |
Height | 4.1 mm |
Slot width (s1) | 2.5 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | VSKZ |