Serrated lock ring, shape VSKZ
SERRG-VSKZ-(MZG)-D20,2
Art.-no. 040172320
EAN 4038898117650
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 20.2 mm |
Outer diameter (d2) | 30.6 mm |
Thickness (h1) | 7.3 mm |
Slot width (s1) | 4.5 mm |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | VSKZ |
