Serrated lock ring, shape VSKZ
SERRG-VSKZ-(MZG)-D4,1
Art.-no. 04017234
EAN 4038898117667
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.1 mm |
Outer diameter (d2) | 7 mm |
Thickness (h1) | 2 mm |
Slot width (s1) | 1.2 mm |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | VSKZ |
