Welcome to Würth Slowakia For trade customers only

Serrated lock ring, shape VSKZ

Steel mechanically applied zinc coating yell. VSKZ
SERRG-VSKZ-(MZG)-D5,1

Art.-no. 04017235

EAN 4038898117674

Price for selected packaging unit
Serrated lock ring, shape VSKZ

Art.-no. 04017235

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
Suitable for screw thread

M5

Internal diameter (d1)

5.1 mm

Outer diameter (d2)

8.8 mm

Thickness (h1)

2.4 mm

Slot width (s1)

1.6 mm

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

VSKZ

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information