Serrated lock ring, shape VSKZ
Steel mechanically applied zinc coating VSKZ
SERRG-VSKZ-(MZN)-D4,1
Art.-no.
04017134
EAN 4038898117506
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Mechanically galvanised steel (MZN), VSKZ
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.1 mm |
Outer diameter (d2) | 7 mm |
Thickness (h1) | 1.2 mm |
Height | 2.1 mm |
Slot width (s1) | 1.2 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | VSKZ |