Welcome to Würth Slowakia For trade customers only

Serrated lock ring, shape VSKZ

Steel mechanically applied zinc coating VSKZ
SERRG-VSKZ-(MZN)-D5,1

Art.-no. 04017135
EAN 4038898117513

Price for selected packaging unit
Serrated lock ring, shape VSKZ

Art.-no. 04017135

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mechanically galvanised steel (MZN), VSKZ
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Internal diameter (d1)

5.1 mm

Outer diameter (d2)

8.8 mm

Thickness (h1)

1.6 mm

Height

2.4 mm

Slot width (s1)

1.6 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

VSKZ

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information