Serrated lock ring, shape VSKZ
Steel mechanically applied zinc coating VSKZ
SERRG-VSKZ-(MZN)-D6,1
Art.-no.
04017136
EAN 4038898117520
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Mechanically galvanised steel (MZN), VSKZ
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Außendurchmesser (d2) | 9.9 mm |
Thickness (h1) | 1.6 mm |
Hauteur | 2.4 mm |
Slot width (s1) | 1.6 mm |
Matière | Steel |
Finition | Zinc plated |
RoHS-compliant | Yes |
Form | VSKZ |