Serrated lock ring, shape VSKZ Steel, mechanically applied zinc coating (MZN)
Steel mechanically applied zinc coating VSKZ
SERRG-VSKZ-(MZN)-D12,2
Art.-no. 040171312
EAN 4038898015055
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.2 mm |
Outer diameter (d2) | 18.3 mm |
Thickness (h1) | 2.5 mm |
Height | 4.1 mm |
Slot width (s1) | 2.5 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | VSKZ |
