Serrated lock ring, shape VSKZ Steel plain, greased
Greased steel VSKZ
SERRG-VSKZ-GREASED-D8,1
Art.-no. 04017038
EAN 4038898016878
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.1 mm |
Outer diameter (d2) | 12.7 mm |
Thickness (h1) | 2 mm |
Height | 3.2 mm |
Slot width (s1) | 2 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | VSKZ |
