Serrated lock ring, shape VSKZ Steel with silver zinc-flake coating (GEOMET)
Steel, zinc flake, silver Geomet VSKZ
SERRG-VSKZ-(GEO)-D16,2
Art.-no. 040177216
EAN 4048539199617
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 24.6 mm |
Thickness (h1) | 3.5 mm |
Height | 5.9 mm |
Slot width (s1) | 3.5 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Form | VSKZ |
