Welcome to Würth Slowakia For trade customers only

Serrated lock ring, shape VSKZ Steel with silver zinc-flake coating (GEOMET)

Steel, zinc flake, silver Geomet VSKZ
SERRG-VSKZ-(GEO)-D20,2

Art.-no. 040177220

EAN 4048539199686

Price for selected packaging unit
Serrated lock ring, shape VSKZ Steel with silver zinc-flake coating (GEOMET)

Art.-no. 040177220
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
Suitable for screw thread

M20

Internal diameter (d1)

20.2 mm

Outer diameter (d2)

30.6 mm

Thickness (h1)

4.5 mm

Height

7.3 mm

Slot width (s1)

4.5 mm

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Form

VSKZ

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information