Serrated lock washer, countersunk, shape V
DIN 6798 stainless steel A2 plain V
WSH-SER-DIN6798-A2-V-D10,5
Art.-no.
0431310
EAN 4057709263997
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6798 plain A2 stainless steel, V
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6798 |
Werkstoff | Stainless steel A2 |
Oberfläche | Plain |
RoHS-compliant | Yes |
Form | V |
Design | Concealed |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Außendurchmesser (d2) | 19 mm |