Serrated lock washer, countersunk, shape V
DIN 6798 stainless steel A2 plain V
WSH-SER-DIN6798-A2-V-D4,3
Art.-no.
043134
EAN 4046778553375
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6798 plain A2 stainless steel, V
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6798 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | V |
Design | Concealed |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 8 mm |